missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Screw-top 2 mL Tube with O-Ring Cap
The 2 mL screw-top tube with TPE O-ring creates an excellent seal for long-term and secure storage.
Brand: Heathrow Scientific™ HS10060
This item is not returnable.
View return policy
Description
- Clear polypropylene tubes provide excellent view of samples
- Skirted, self-standing base makes filling and retrieval easy
- Bulk wrap, Sterile
- Frosted writing area
- Autoclavable Temperature range of -45°C to 121°C
- Disposable
Specifications
O-Ring | |
Polypropylene | |
Autoclavable | |
Natural | |
47.1 mm | |
Bag, Box | |
-45°C to +121°C | |
Non-sterile | |
Screw Cap | |
1.9 in. | |
Round (Self-standing) | |
Microcentrifuge Tube | |
13.3 mm |
Natural | |
Screw-top 2 mL Tube | |
2 mL | |
Polypropylene | |
500 Pk. | |
-49°F to +249.8°F | |
2.0 mL | |
Yes | |
Cylindrical | |
Certified Quality | |
18,000 x g | |
0.5, 1, 1.5 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Screw-top 2 mL Tube with O-Ring Cap > Screw-top 2 mL Tube with O-Ring Cap; Color: Natural; Capacity: 2 mL
Spot an opportunity for improvement?Share a Content Correction