missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Screw-Top Bottle, Square, Amber, Soda-Lime Glass, Narrow Mouth, High form DIN thread

Product Code. 11742055 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11742055

Brand: DWK Life Sciences 238163655

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Square amber soda lime glass bottles, narrow mouth.

Square amber soda lime (Type 3) glass bottles, narrow mouth, high form DIN thread.

  • Amber glass provides UV protection
  • Square shape for efficient packing
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
For Use With (Application) Storage of light-sensitive materials; Transport and shipping of light-sensitive materials
Material Soda Lime Glass
Quantity 10/Pk.
Thread Size (Metric) 32
Diameter (Metric) 64 mm
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.