missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Click to view available options
Capacity (Metric):
120 mL
Material:
Polystyrene
Preservative:
Not included
Description
Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.
- Polystyrene (PS) bottles are optically clear for easy sample viewing
- Threaded screw closure for easy aseptic sample collection and secure cap engagement
- Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
- Non-autofluorescent
- Designed for total coliform and fecal coliform water sample analysis
- Certified Sterile
- Available pre-charged with sodium thiosulfate (Na2S2O3) powder for sample de-chlorination, or without powder for un-chlorinated water sources
- 100mL fill line
Includes:
Bottles assembled with caps
Recommended for:
Coliform Bacteria sample collection and analysis
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Sterile |
Color | Optically Clear |
Description | PS bottle |
Diameter (English) | 1.92 in. |
Material | Polystyrene |
No. per Case | 200 |
Level | Certified |
Preservative | Not included |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'