missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
GREENER_CHOICE

Product Code. p-4521750
Click to view available options
Capacity (Metric):
120 mL
Material:
Polystyrene
Preservative:
Not included
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 15308143

Brand: Thermo Scientific™ 156120ST

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Select this bottle for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent.

Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.

  • Polystyrene (PS) bottles are optically clear for easy sample viewing
  • Threaded screw closure for easy aseptic sample collection and secure cap engagement
  • Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
  • Non-autofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with sodium thiosulfate (Na2S2O3) powder for sample de-chlorination, or without powder for un-chlorinated water sources
  • 100mL fill line

Includes:

Bottles assembled with caps

Recommended for:

Coliform Bacteria sample collection and analysis

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters Sterile
Color Optically Clear
Description PS bottle
Diameter (English) 1.92 in.
Material Polystyrene
No. per Case 200
Level Certified
Preservative Not included
Certifications/Compliance Certified Sterile; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Height (English) 3.75 in.
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.