missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Seam Ripper Blades
Rounded tip safety blade with finger-friendly™ edge is safe to touch
Brand: Slice™ 10536
This item is not returnable.
View return policy
Description
- Blade type: rounded tip
- Safer than traditional blades
- Finger-friendly™ edge cuts effectively
- Lasts up to 11.2x longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Compatible handles: 10596, 10597, 10548, 10580, 10589, 10568
- Compatible with Slice seam rippers, craft handles, scalpel, and Precision Knife
- Cuts without tugging surrounding material
- 4 blades per pack
Specifications
Rounded Tip | |
31 mm | |
White | |
4 blades per pack | |
0.03 oz. | |
0.24 in. |
1.22 in. | |
Zirconium Oxide | |
Safety Cutting | |
4 Pk. | |
0.85 g | |
6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Slice™ Seam Ripper Blades > Type: Rounded Tip
Spot an opportunity for improvement?Share a Content Correction