missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Analytical Balance
Features built-in protection systems for complete reliability and regulatory compliance.
6840.00 € - 9180.00 €
Specifications
Connection Type | PC-direct data transfer, Plug and Play to Sartorius printer |
---|---|
Display Type | Color Touchscreen |
Includes | Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances |
Leveling | Real-Time Level Support |
Type | Analytical Balance |
Product Code | Brand | Model | Readability | Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Readability | Capacity | Price | Quantity & Availability | |||
15410573
|
Sartorius™
SECURA324-1CEU |
324 | 0.1 mg | 320g |
6840.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15470563
|
Sartorius™
SECURA125-1CEU |
125 | 0.01 mg | 120g |
8730.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15490563
|
Sartorius™
SECURA225D-1CEU |
225 | 0.01, 0.1 mg | 120/220g |
9180.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Integrated protection systems for minimizing risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
- SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to Sartorius printer
Specifications
PC-direct data transfer, Plug and Play to Sartorius printer | |
Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances | |
Analytical Balance | |
218 mm Chamber | |
100/240 V 50/60 Hz |
Color Touchscreen | |
Real-Time Level Support | |
376 x 218 x 316 mm | |
8.2 mg Sample |