missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura Analytical Balance

Reduce your risk with integrated and intelligent protection systems

Brand:  Sartorius™ SECURA5102-1CEU

4578.77 EUR valid until 2024-12-31
Use promo code "21915" to get your promotional price.


 View more versions of this product

Product Code. 14820922

  • 4920.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Integrated protection systems for minimizing your risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
  • SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug & Work connectivity to a Sartorius printer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Council Directive 2009/23/EC, EN 45501:1992, and O
Touchscreen with Sartorius Graphical User Interface
15 to 80% for temperatures up to 31°C
Sensor with alarm function and interactive user guide
ABS Plastic, Aluminum Die-cast
10 mg
1 sec.
Analytical Balance
360 x 216 x 320 mm
320 mm
180 mm
2 w
2 w
50/60 Hz
5100 g
10 mg
Universal power adapter, in-use cover, application
20 mg
5102-1CEU
±3 ppm/K between 10 and 30°C
10°C to 30°C
Weighing, Density, Percentage, Checkweighing, Peak
216 mm
360 mm
5.2 kg
12 - 18 VDC Input Voltage
0.2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers