missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T Clear Open
Blender bag with open top designed to withstand the most demanding laboratory homogenizer tests.
282.00 € - 303.00 €
Specifications
Product Type | Blender Bag |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Disposable | Single-use |
Sterility | Sterile |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17980275
|
LABPLAS
SCLO1520 |
381 x 508 mm |
289.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17950235
|
LABPLAS
SCLO5512 |
140 x 305 mm |
303.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17940225
|
LABPLAS
SCLO7012 |
178 x 305 mm |
282.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Secure-T open sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
- Easy to use
- Transparent to ensure full visibility of the sample
- Available in multiple sizes
- Thickness: 76.2 microns
Specifications
Blender Bag | |
Clear | |
Sterile | |
Yes |
Not Autoclavable | |
Single-use | |
76.2 μm | |
3 mil. |