missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 100 Safety Glasses
3M™ SecureFit™ 100 Series features a sleek, sporty lens shape coupled with a patented temple design that self-adjusts to different head sizes to provide a stylish yet comfortable fit for an extended period of time.
6.20 € - 130.00 €
Specifications
Certifications/Compliance (Europe) | EN 166:2001 |
---|---|
Product Type | Protective Eyewear |
Frame Material | Polycarbonate |
UV Protection | UV400 |
Product Code | Brand | Model | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Lens Coating | Price | Quantity & Availability | ||||
17324680
|
3M™
7100243969 |
SF103AF-BLU-EU | Anti-fog, Scratch-resistant |
8.65 €
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
17324690
|
3M™
7100244046 |
SF101AS-BLK-EU | Scratch-resistant |
108.00 €
Pack of 20 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
17334690
|
3M™
7100244047 |
SF101AS-BLU-EU | Scratch-resistant |
6.20 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
17344690
|
3M™
7100244048 |
SF102AF-BLU-EU | Anti-fog, Scratch-resistant |
7.75 €
Each |
In Stock
Log in to see stock. |
||||
17354690
|
3M™
7100244060 |
SF101AF-BLK-EU | Anti-fog, Scratch-resistant |
130.00 €
Pack of 20 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
17364690
|
3M™
7100244061 |
SF107AF-BLU-EU | Anti-fog, Scratch-resistant |
7.75 €
Each |
In Stock
Log in to see stock. |
||||
17384690
|
3M™
7100244064 |
SF101AF-BLU-EU | Anti-fog, Scratch-resistant |
7.30 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
Description
- Economical robust 3M™ SecureFit™ Safety Glasses range
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head
- Slim wrap around design to look better on smaller faces
- Economical Bulk package (5-pack) available (black frame only)
- Flat and flexible temple design combines well with 3M™ Protective Earmuffs
- Wraparound design improves the security of fit and prevents slipping
- Easy to clean
Specifications
EN 166:2001 | |
Protective Eyewear | |
Polycarbonate | |
UV400 |