missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 200 Safety Glasses
SecureFit™ 200 Series are lightweight safety glasses with Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.
170.00 € - 180.00 €
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety Glasses |
Material | Plastic |
Disposable | Reusable |
Lens Material | Plastic |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
17921030
|
3M™
7100194736 |
Clear |
170.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17941030
|
3M™
7100194737 |
Gray |
180.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17911030
|
3M™
7100194738 |
Amber |
180.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Economical lightweight (18 g) 3M™ SecureFit™ Safety Glasses range
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization.
- The temples flex and self-adjust to the size of wearer's head
- Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
- Wraparound design improves the security of fit and prevents slipping
- Flat and flexible temples combine easily with earmuffs
- Easy to clean
- Foam gasket available to help limit eye exposure to debris
- Prescription insert available
Specifications
Anti-fog, Scratch-resistant | |
Plastic | |
Plastic | |
None |
Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title