missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 400X Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
Click to view available options
Frame Color:
Black
Blue, Gray
Green, Black
Green, Clear
Yellow, Black
Lens Tint:
Amber
Clear
Gray
Light Gray, Indoor/Outdoor
Orange, Mirror
Vermillion
Description
- Safety glasses with 3M™ Pressure Diffusion Temple Technology for comfort
- Wraparound design to improve the security of fit and prevent slipping
- Padded temple touchpoints for increased comfort over the ears
- Soft nose bridge for a more comfortable fit
- Contoured brow guard provides additional coverage from flying particles
- Superior anti-fog and anti-scratch properties meets the K&N marking requirements of EN166
- Frame marking: SF400 Series, 3M EN166 FT
Specifications
Specifications
Certifications/Compliance | CE Approved |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Protective Eyewear |
Frame Color | Blue, Gray |
Temple Style | Pressure Diffusion Temple Technology |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction