missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Over-the-Glass Safety Glasses, Scotchguard™ Anti-Fog (K&N)
Click to view available options
Lens Tint:
Amber
Clear
Gray
Indoor/Outdoor Light Gray
Frame Color:
Blue
Gray/Blue
Gray/Lime green
Gray/Orange
Lens Coating:
Anti-fog
Scratch-resistant
Description
- Adjustable Ratchet Temples.
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit.
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water.
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays.
- Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
- Meets the requirements of EN166-2001 standard as an impact rated spectacle.
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from particles.
Specifications
Specifications
Lens Coating | Anti-fog |
Lens Tint | Amber |
Product Type | Overspectacles |
Frame Color | Gray/Lime green |
Model | SF3703SGAF-GRN-EU |
Quantity | 20/Cs. |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Frame Type | Frameless |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'