missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Protective Eyewear
Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort
6.89 € - 162.00 €
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
---|---|
Temple Style | Proprietary self-adjusting 3M Pressure Diffusion Temple Technology |
Product Code | Brand | LensType | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | LensType | Lens Tint | Price | Quantity & Availability | ||||
15719827
|
3M™
7100112180 |
Clear |
162.00 €
Pack of 20 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
15292025
|
3M™
7100112010 |
Gray |
6.89 €
Each Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
15202035
|
3M™
7100112008 |
Amber | N/A | ||||||
15282025
|
3M™
7100111990 |
Clear | N/A | ||||||
Description
- Need to stock multiple frame sizes at work sites eliminated by self-adjusting feature
- Secure, snug fit prevents slippage even during motion
- Anti-fog coating ensures moisture free lenses in hot and humid conditions
- Anti-scratch coating protects lenses from scratches, nicks and scrapes
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380nm
- 3M Catalog# SF201AF, SF201AS, SF202AF, SF202AS, SF203AF
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
ANSI Z87.1-2015, CSA Z94.3 | |
Proprietary self-adjusting 3M Pressure Diffusion Temple Technology |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title