missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ X5500 Safety Helmet, Non-vented, CE
3M™ SecureFit™ Safety Helmet with adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features 3M™ Pressure Diffusion Technology. Brimless, safety helmet that has a 3M™ UVicator™ Sensor that indicates damaging levels of UV light.
288.00 €
Specifications
For Use With (Application) | Construction, Forestry, Oil, and Gas |
---|---|
Material | ABS |
Product Type | Safety Helmet |
Suspension Type | 4-point Ratchet |
Ventilated | Not Ventilated |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17305343
|
3M™
7100175599 |
White |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17315343
|
3M™
7100175600 |
Yellow |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17325343
|
3M™
7100175601 |
Blue |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17335343
|
3M™
7100175602 |
Green |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17345343
|
3M™
7100175603 |
Red |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17355343
|
3M™
7100175604 |
Orange |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17365343
|
3M™
7100175605 |
Black |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17375343
|
3M™
7100175606 |
Hi-vis Green |
288.00 €
Pack of 4 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- Secure, comfortable head protection against small falling objects and for general industrial use
- Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
- 4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
- Adjustable positioning
- Inspired by climbing helmets with a brimless design to give you a clear upward view
- Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
- Proprietary UV indicator that lets wearer know when to replace helmet with UV exposure
- Approved for lateral deformation (LD) and molten metal splash
- Approved for lateral deformation and molten metal splash
- Electrical insulation against 1000 Vac and 440 Vac
- UV-stabilized ABS
Specifications
Construction, Forestry, Oil, and Gas | |
Safety Helmet | |
Not Ventilated |
ABS | |
4-point Ratchet |