missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Security Lid for Mixing Attachment
Shatter proof protective glass adds an extra layer of protection
252.00 € - 272.00 €
Product Code | Brand | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||||
12364123
|
Kinematica™
36050030 |
MBA 250 Mixing Attachment | 128 mm |
252.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
11920049
|
Kinematica™
36050040 |
MBA 1000 Mixing Attachment | 228 mm |
272.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
11900049
|
Kinematica™
36050035 |
MBA 500 Mixing Attachment | 149 mm |
257.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
Specifications
Security Lid | |
Protection Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title