missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Sedgewick Rafter Counting Chamber

Counting chambers Sedgewick Rafter are intended for counting of particles and microorganisms in water or other transparent liquids.

Brand:  Marienfeld Superior™ 0611400

Product Code. 10455873

  • 329.00 € / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The cell of 50 x 20 x 1 mm is ruled in a 1 mm grid subdividing 1 ml in 1000 μl
  • Supplied with cover glass of approx. 60 x 30 x 1 mm
  • Available as precision type made of glass and a single type made of plastic
Specifications

Specifications

Counting Chamber
Sedgewick Rafter
No
1
50 x 20 x 1 mm ruled in a 1 mm grid
Plastic
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.