missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Sedimentation Cone Acc. to Imhoff with Stopcock

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05670005

Product Code. 10739031

  • 233.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sedimentation cone acc. to DIN 12672
  • Scale: up to 100 mL
  • Ring mark: at 1000 mL
  • Subdivision: 0.1 ml (0-2 mL), 0.5 mL (2-10 mL), 1 ml (10-40 mL), 2 mL (20-100 mL)
  • Material: borosilicate glass 3.3
Specifications

Specifications

Borosilicate Glass 3.3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers