missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ 1.5 in. Metering Device with Ventilation

Metering device designed to comfortably and safely dispense precise amounts of liquid.

Brand:  Roetzmeier™ D150

Encompass

Product Code. 10301302

  • 149.00 € / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Metering device to precisely dispense the amount of liquid you need
  • Includes pressure control valve
  • Self-closing
  • Made of stainless steel 304
  • Gaskets made of PTFE
  • Can be used with many Roetzmeier™ Safety Canisters and Barrels
  • For maximum safety for you and your solvents
Specifications

Specifications

Metering Device
Safety Canisters 05KD, 10KD, 05KK, 10KK and Safety Barrel 10K
Stainless Steel
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers