missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Wire and Cable Labels for M710
Self-laminating Polyester Printer Labels for use with Brady™ Printer M710.
Brand: Brady™ 311985
This item is not returnable.
View return policy
Description
- Self-laminating polyester labels for M710 Printer
- Halogen-free as per IEC 61249-2-21
- Wide service temperature range (-196°C to +110°C)
- Ideal for high spec industries including aerospace, electronics, renewable energy and nuclear power
Specifications
ASTM D 1000 | |
Permanent Acrylic | |
Matte | |
Polyester | |
Non-sterile | |
M710, BMP71 | |
250 Labels | |
-321°F to +230°F | |
0.0019 in. | |
10 to 4 AWG | |
1.5 in. | |
25.4 mm |
M7-31-461 | |
White, Transparent | |
Label | |
Self-laminating Tag | |
Electrical Labeling, Wire and Cable Labeling, Laboratory Labeling | |
1 Label | |
Rectangle | |
-196°C to +110°C | |
0.048 mm | |
38.1 x 25.4 mm | |
1 in. | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction