missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Rotating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
Identify your wires from any angle with Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold and wrap – they’ll rotate freely for easy ID on even closed network connections.
Brand: Brady™ 174166
This item is not returnable.
View return policy
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply--there's no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5 / 6 and fiber optic cables
- Made of B-427 vinyl
Specifications
Not Autoclavable | |
M6-203-427-RO | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
75 Labels | |
-94°F to +158°F | |
0.004 in. | |
1.75 x 1 in. | |
1 in. | |
1 in. | |
0.7 in. | |
17.78 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
1.75 in. | |
25.4 mm | |
25.4 mm | |
44.45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction