missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl MiniMark™ Wire and Cable Marker
This Self-laminating Vinyl MiniMark™ Wire and Cable Marker is made of conformable material designed to adhere to highly curved surfaces, wires and cables.
Brand: Brady™ 710116
This item is not returnable.
View return policy
Description
- Features a white printable area with clear ''tail'' that wraps around marker.
- The clear tails serves as over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.
- This material is UL recognised with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
MiniMark Self-laminating Wire and Cable Markers | |
White, Transparent | |
Label | |
Thermal Transfer | |
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling | |
-70°C | |
1000 Pk. | |
-94°F to +158°F | |
Tensile Strength and Elongation 12 lb./in. (210 N/100 mm), 152%, 11 lb./in. (193 N/100 mm), 195% | |
0.102 mm | |
2.5 in. | |
1.5 in. | |
0.75 in. | |
14.20 to 6.70 mm |
MNK-BPT-517-427 | |
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Labels | |
MiniMark Printer | |
1000 Labels/Box | |
38.1 x 19 mm (W x H) | |
-70°C to +70°C | |
0.004 in. | |
63.5 x 38.1 mm | |
63.5 mm | |
38.1 mm | |
19.05 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction