missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Labels
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.
Brand: Brady™ 170743
39.21 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
- Made with a clear, non-printable overlaminate for increased protection
Specifications
UL Recognized to UL 2238, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Non-sterile | |
BMP41, BMP51, M511 | |
-94°F to +158°F | |
1.5 x 1 in. | |
1 in. |
M4-91-427 | |
Black on White/Transparent | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
180 Labels/Cartridge | |
0.004 in. | |
1.5 in. | |
2.54 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction