missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

Brand:  Brady™ 173451

 View more versions of this product

Product Code. 17889104

  • 356.00 € / Pack of 2500
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-427 material
Specifications

Specifications

Not Autoclavable
BM-30-427
None
Matte
Vinyl
Thermal Transfer
Non-sterile
M610, M611, M710, BMP61, BMP71
2500 Labels
-94°F to +158°F
0.004 in.
1.5 x 0.75 in.
0.75 in.
0.75 in.
0.5 in.
12.7 mm
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Permanent Acrylic
Clear, White
Die-cut
Single-side Printable
Labels
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
No
Rectangle
-70°C to +70°C
0.102 mm
1.5 in.
19.05 mm
19.05 mm
38.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.