missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 22 in. Wide

The Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

Brand:  Keystone Cleanroom Products 6STK1832SS

 View more versions of this product

Product Code. 30020002

  • 3715.00 € / Pack of 250

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment
Specifications

Specifications

Autoclave Bag
16 L
Self-seal
Single-use
Pharmaceutical Equipment and Components
Tyvek
0.13 mm
Up to 125°C
32 x 18 in.
81 cm
46 cm
Autoclavable
Certificate of Conformance (COC)
White
Steam Sterilization
Steam Sterilization Indicator
Non-sterile
Up to 250°F
5.3 mil
32 in.
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers