missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide



The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
2575.00 € - 5735.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
17758067
![]() ![]() |
Keystone Cleanroom Products
BGT2A2020SS |
20 in. | 20 in. |
2575.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17788067
![]() ![]() |
Keystone Cleanroom Products
BGT2A2024SS |
20 in. | 24 in. |
3295.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17718077
![]() |
Keystone Cleanroom Products
BGT2A2030SS |
20 in. | 30 in. |
3295.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17738077
![]() ![]() |
Keystone Cleanroom Products
BGT2A2032SS |
20 in. | 32 in. |
3310.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17758077
![]() |
Keystone Cleanroom Products
BGT2A2036SS |
20 in. | 36 in. |
3335.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17778077
![]() ![]() |
Keystone Cleanroom Products
BGT2A2040SS |
20 in. | 40 in. |
3400.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17798077
![]() |
Keystone Cleanroom Products
BGT2A2044SS |
20 in. | 44 in. |
3520.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17718087
![]() |
Keystone Cleanroom Products
BGT2A2046SS |
20 in. | 46 in. |
3585.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17738087
![]() |
Keystone Cleanroom Products
BGT2A2048SS |
20 in. | 48 in. |
3725.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17758087
![]() |
Keystone Cleanroom Products
BGT2A2224SS |
22 in. | 24 in. |
2615.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17798087
![]() |
Keystone Cleanroom Products
BGT2A2430SS |
24 in. | 30 in. |
3355.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17738097
![]() ![]() |
Keystone Cleanroom Products
BGT2A2436SS |
24 in. | 36 in. |
3795.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17758097
![]() |
Keystone Cleanroom Products
BGT2A2440SS |
24 in. | 40 in. |
4165.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17798097
![]() |
Keystone Cleanroom Products
BGT2A2448SS |
24 in. | 48 in. |
4510.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17708107
![]() |
Keystone Cleanroom Products
BGT2A2452SS |
24 in. | 52 in. |
5620.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17728107
![]() |
Keystone Cleanroom Products
BGT2A2462SS |
24 in. | 62 in. |
5735.00 €
Pack of 250 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.30 mil |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide