missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
BIOPHARMAGREENER_CHOICE

Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts.

Brand:  Keystone Cleanroom Products BNW1622SS2P

 View more versions of this product

Product Code. 17728207

  • 2070.00 € / Pack of 100
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Manufactured and packaged in controlled ISO 8 cleanroom environment
  • Eliminates need to cut material and use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-ply microbial barrier (each ply 59.7 g/m2)
  • Autoclavable up to 135 °C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclave Bag
9.5 L
Self-seal
Single-use
Pharmaceutical production equipment
Paper
56 x 41 cm
56 cm
41 cm
Autoclavable
CoC
Blue
Steam sterilization packaging
Steam indicator
Non-sterile
22 in.
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers