missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts.
Brand: Keystone Cleanroom Products BNW2626SS2P
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Designed for steam sterilization
- Manufactured and packaged in controlled ISO 8 cleanroom environment
- Eliminates need to cut material and use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-ply microbial barrier (each ply 59.7 g/m2)
- Autoclavable up to 135 °C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Certificates of Conformance sent with shipment
Spécification
Autoclave Bag | |
18 L | |
Self-seal | |
Single-use | |
Pharmaceutical production equipment | |
Paper | |
66 x 66 cm | |
66 cm | |
66 cm |
Autoclavable | |
CoC | |
Blue | |
Steam sterilization packaging | |
Steam indicator | |
Non-sterile | |
26 in. | |
26 in. |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu