missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts.
Brand: Keystone Cleanroom Products BNW2646SS2P
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Manufactured and packaged in controlled ISO 8 cleanroom environment
- Eliminates need to cut material and use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-ply microbial barrier (each ply 59.7 g/m2)
- Autoclavable up to 135 °C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
32 L | |
Self-seal | |
Single-use | |
Pharmaceutical production equipment | |
Paper | |
117 x 66 cm | |
117 cm | |
66 cm |
Autoclavable | |
CoC | |
Blue | |
Steam sterilization packaging | |
Steam indicator | |
Non-sterile | |
46 in. | |
26 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction