missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Self-Sprung Yellow Forceps
Use these forceps for a variety of laboratory applications. Kartell™ Self-Sprung Yellow Forceps are constructed of POM for excellent stability.
15.60 € - 60.35 €
Specifications
No. per Pack | 5/Pack |
---|---|
Material | POM |
Product Type | Forceps |
Type | Forceps |
Description | Yellow Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10294751
|
Kartell™
0050000 |
118 mm |
15.60 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10683472
|
Kartell™
0050300 |
253 mm |
60.35 €
Pack of 5 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Description
- Autoclavable
- Yelow
- Self-spring with rounded ends
- Constructed of POM
Specifications
5/Pack | |
Forceps | |
Yellow Forceps |
POM | |
Forceps |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title