missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Self-stirring BOD Probes for Models 5000 and 5100
Plug-in probes for more convenient functioning.
1515.00 € - 1604.91 €
Specifications
Warranty | 1 Year |
---|---|
For Use With (Equipment) | Model 5000 and 5100 DO Meter |
Probe Type | Self Stirring BOD |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
12794556
|
YSI™
050113 |
6.75 in. Shaft for use in wine industry, six membrane caps and KCl probe solution |
1515.00 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
12774556
|
YSI™
050104 |
Standard Taper 24 funnel, six membrane caps and KCl probe solution | N/A | ||||||
Description
Model 5010 Self-stirring BOD Probes
- Plug directly into Models 5000 and 5100 (no adapter cable needed)
- Operate from meter's power supply
- Built-in stirrer creates consistent flow past membrane for accurate measurement, faster response
- Designed to for 300mL BOD bottles
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- All include six membrane caps and KCl solution
Spécification
1 Year | |
Model 5000 and 5100 DO Meter | |
Self Stirring BOD |