missing translation for 'onlineSavingsMsg'
Learn More

Hellma Semi-Micro Cuvette, 114B-QS

Highly pure Suprasil™ quartz glass cuvette with black sidewalls and a PTFE stopper.

Brand:  Hellma 114B-10-40

Product Code. 10187190

  • 545.00 € / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-purity synthetic fused silica quartz construction
  • PTFE stopper
  • Black side walls and base for absorption measurements
Specifications

Specifications

1400 μL
PTFE
Base thickness: 3.2 mm
1/Pk
200 to 2500 nm
12.5 mm
Quartz Suprasil
4 mm
PTFE Stopper
10 mm
46 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.