missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard Comfort™ Nitrile Comfort Protective Gloves
Click to view available options
Medium
Description
- Extremely comfortable to wear
- Powder free
- Textured fingertips
- Rolled cuff
- Suitable for areas subject to HACCP standards
Specifications
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Coating Material | Smooth Inside, textured finger outside |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (Metric) | 0.2 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'