missing translation for 'onlineSavingsMsg'
Learn More

SemperIt™ Semperguard™ Latex Innercoated (IC) Powder-Free Gloves

Manufactured from high quality soft latex film. Semperit™ Semperguard™ Latex Innercoated (IC) Powder-Free Gloves are available in lightly powdered and powder-free styles.

Brand:  SemperIt™ 3000001292

Product Code. 11733273

  • 32.00 € / Pack of 100
Estimated Shipment: 08-11-2024
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Manufactured from high quality soft latex film and available in lightly powdered and powder-free styles
  • Lightly powdered or powder-free
  • Microroughened outer surface offeres better grip
  • Powder-free gloves have a synthetic inner coating for ease of donning
  • Ambidextrous 
  • Rolled cuff
Specifications

Specifications

CE Class I, EN 420, EN 374, EN 455, PPE Category III
Natural
Ambidextrous
Powder Free
Non-sterile
Suitable for food contact
100/Pk.
240 mm
Smooth inside, textured outside
Single-use
Rubber
Large
0.24 mm
Rolled
18/14 MPa
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers