missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Protects Hygienic Blue Nitrile Disposable Gloves
Click to view available options
Size:
Small
Medium
Large
Description
- Sapphire blue nitrile to avoid latex allergies
- Ambidextrous gloves with rim and textured fingers
- Processed in line with European standard as per reg. 1935/2004
Specifications
Specifications
Certifications/Compliance | ISO 9001, EN 420, EN 374-2 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | Large |
Sterility | Non-sterile |
Thickness (Metric) | 0.11 mm |
Finger Style | Textured |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'