missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Semperfit Latex Red Gloves
Click to view available options
Size:
Small
Medium
Large
Description
- Made of Natural Rubber
- Unlined
- High wearing comfort
- Very skin-friendly and comfortable due to smooth, halogenated inside
- Palms and fingers include a rough profile providing excellent tactile properties and very good grip
- Halogenated surface offers better general chemical resistance than in nonhalogenated gloves
- Signal color red provides easy identification even in poor lighting conditions
Specifications
Specifications
Certifications/Compliance | ISO 9001, EN 420, EN 374, EN 388 |
Classification | CE Category III |
Color | Red |
Cut Resistance Rating | 1 |
Laboratory/Cleanroom Use | Yes |
Latex Free | No |
Material | Latex |
Product Type | Gloves |
Size | Medium |
Thickness (Metric) | 0.45 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction