missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Sensilite™ 48-100 Series White Polyurethane Light Weight Gloves
Designed for light applications that require good levels of comfort and abrasion resistance.
38.00 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 4131 |
Cuff Material | Nylon |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12660912
|
Ansell™
48100100 |
10 |
38.00 €
12 pairs |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
12670912
|
Ansell™
48100110 |
11 |
38.00 €
12 pairs |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
12680912
|
Ansell™
48100060 |
6 |
38.00 €
12 pairs |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
12690912
|
Ansell™
48100070 |
7 |
38.00 €
12 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12600922
|
Ansell™
48100080 |
8 |
38.00 €
12 pairs |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
12610922
|
Ansell™
48100090 |
9 |
38.00 €
12 pairs |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
- Industrial gloves
- Abrasion resistance for extended wear life
- Thin liner and coating offering great dexterity and flexibility
- Sensilite 48-100 allows extreme tactility where precision is required
- White colour to ensure process quality and avoid cross contamination
- Comfort and protection for lightweight applications
- Offers precise handling of small objects in dry or light oily environments
- Provides enhanced safety, dexterity and durability
Applications:
- Assembly and disassembly of equipment
- Chassis assembly, body trimming
- Equipment repair and maintenance
- Loading and unloading rough parts or boxes
- Picking parts and accessories
- Production line support and maintenance
Specifications
Polyurethane | |
Nylon | |
Lightweight Gloves | |
Knit | |
Coated-palm | |
Abrasion resistance |
Standard CATEGORY II EN 388 : 4131 | |
Polyurethane | |
48-100 | |
Nylon | |
12 Pairs | |
48-100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Sensilite™ 48-100 Series White Polyurethane Light Weight Gloves