missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Sensilite™ 48-130 Series Light Duty Polyurethane Gloves
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Mechanical protection gloves
- Light duty special purpose gloves
- Meets most electrostatic discharge protection needs, providing a comfortable glove at a reasonable price
- 15-gauge nylon liner provides flexibility and dexterity, while the added carbon fibre offers an economical product-protection solution
- Comfort and good fit are assured through seamless construction
- With the palm dipped in a polyurethane coating, offers good mechanical resistance and durability
- EN 1149-1: Surface resistivity (Ω): 4.02 x 1010 EN 1149-2: Volume resistance (Ω): 2.19 x 107 EN 1149-3: Charge decay T50 <0.01 seconds
- Warning: gloves that provide electro-static discharge protection do not insulate the hands against high-voltage electric current
- Do not use to handle live wires or for protection against electric current
Applications:
- Final assembly of dashboard, cables and wires;
- Final assembly of electronic components and mother boards
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
| Chlorinated | No |
| Coated Area | Palm |
| Construction | Knit |
| Description | Gauge: 15 |
| Coating Material | Polyurethane |
| Color | White, Gray |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction