missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Separating Funnel
Constructed of borosilicate glass. Lenz Laborglasinstrumente™ Separating Funnel includes screwthread retaining device, NS socket and PE stopper with PTFE plug. Without scale.
106.00 € - 121.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Stopcock | 4mm; Polytetrafluoroethylene |
Stopper Material | Polyethylene |
Stopper Number | 29/32 |
Product Type | Separatory Funnel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13459966
|
Lenz Laborglasinstrumente™
04004149 |
250 mL |
106.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15380885
|
Lenz Laborglasinstrumente™
04004158 |
500 mL |
121.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
Separating funnel constructed of borosilicate glass.- Includes screwthread retaining device
- NS socket and PE stopper with PTFE plug.
- Ungraduated
Specifications
Borosilicate Glass | |
Polyethylene | |
Separatory Funnel |
4mm; Polytetrafluoroethylene | |
29/32 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title