missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephadex™ LH-20
Shop All Cytiva Products
Click to view available options
Quantity:
25 g
100 g
500 g
Unit Size:
100g
25g
500g
Beschreibung
- Prepared for use in polar organic solvents and aqueous solvent mixtures
- Made from hydroxypropylated dextran beads that have been crosslinked to yield a polysaccharide network
- Hydrophilic and lipophilic dual nature of the matrix enables powerful chromatographic selectivity
- Batch-to-batch reproducibility
- Partical size dry: 18μ-111μm
- Fractionation range globular proteins: 4x103 to 5 x 103
- Stable in most aqueous and organic eluent systems
- Shelf life: 5years
- Autoclavable: 20 min at 121°C
- Flow Velocity <∽12cm/min
- pH stability working range: 2-13
Analytical and industrial scales for the preparation of closely related molecular species
Spezifikation
Spezifikation
| Quantity | 25 g |
| Flow Rate | 720 cm/hr. |
| Particle Size | 18 to 111 μm in dry form |
| Product Type | Sephadex LH-20 Media |
| Format | Solid Spherical Bead |
| Diameter (Metric) Inner | 2.6cm |
| For Use With (Application) | For fractionation of lipids, hormones, vitamins, and other small biomolecules in polar organic solvents and aqueous solvent mixtures |
| Height (English) | 11.81 in. |
| Height (Metric) | 30cm |
| Max. Pressure | 25-45 cm/h, pressure drop cm H2O/bed height=2, beh height 30 cm, 2.6 cm i.d. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur