missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Septa, High Temp, 8.0 mm DIA (12/PK)

High Temperature Septa is made of preconditioned PTFE/silicone rubber.

Brand:  Hamilton™ 75802

Product Code. 11592994

  • 27.70 € / Pack of 12
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specification Sheet

  • Diameter – 8 mm (0.315 inch)
  • Maximum Temperature – 212°C / 414°F
  • Material – PTFE Backed Silicone Rubber
  • Thickness – 3.18 mm (0.125 inch)
  • Sales Quantity – 12 septa per pack
Specifications

Specifications

High Temperature Septum
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hamilton™ Septa, High Temp, 8.0 mm DIA (12/PK) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.