missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 11mm Crimp Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™ 11 02 1662

 View more versions of this product

Product Code. 11854870


Description

Description

  • 11mm Septa
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septa
11 mm
1000
Gray, Red
Butyl, PTFE
1.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Septum for 11mm Crimp Cap > PTFE/Butyl/PTFE grey/red/grey,1.3 mm thickness,55° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.