missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 13-425 screw cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

44.85 € - 820.00 €

Specifications

Description Septa
Diameter (Metric) Outer 12 mm
Quantity 1000
View More Specs

Products 8
Product Code Brand Color Material Thickness (Metric) Price Quantity & Availability  
Product Code Brand Color Material Thickness (Metric) Price Quantity & Availability  
11834950
View Documents
Fisherbrand™
12 02 0444
Red-Orange, Transparent Natural Rubber, TEF 1 mm N/A N/A N/A
11894950
View Documents
Fisherbrand™
12 02 0608
Blue Transparent, White PTFE, Silicone 1.3 mm
409.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11757597
View Documents
Fisherbrand™
12 02 1635
Gray, Red Butyl, PTFE 1.3 mm
182.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11814950
View Documents
Fisherbrand™
12 02 0223
Red-Orange, Transparent Natural Rubber, TEF 1.3 mm
143.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11824950
View Documents
Fisherbrand™
12 02 0322
Blue, White PTFE, Silicone 1.5 mm N/A N/A N/A
11894940
View Documents
Fisherbrand™
12 02 0143
Cream, Red PTFE, Silicone 1.5 mm
372.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11804950
View Documents
Fisherbrand™
12 02 0168
White PTFE Virginal 0.25 mm
44.85 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11844950
View Documents
Fisherbrand™
12 02 0463
Red, White PTFE, Silicone 1 mm
523.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • 12mm Septa
Specifications

Specifications

Septa
12 mm
1000
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Septum for 13-425 screw cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.