missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 13mm Crimp Cap
Laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
155.00 € - 427.38 €
Product Code | Brand | Material | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11814960
|
Fisherbrand™
13 02 0261 |
Butyl, PTFE | Blue, Gray | 2 mm | N/A | ||||
11824960
|
Fisherbrand™
13 02 0474 |
Natural Rubber, TEF | Red-Orange, Transparent | 1.3 mm |
155.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11834960
|
Fisherbrand™
13 02 1379 |
Butyl, PTFE | Gray, Red | 1.6 mm | N/A | ||||
11844960
|
Fisherbrand™
13 02 1380 |
Butyl, PTFE | Gray, Red | 2 mm | N/A | ||||
11854960
|
Fisherbrand™
13 02 1470 |
Butyl, PTFE | Gray, Red | 1.3 mm |
208.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 13mm
- Carrier materials have different physical and chemical properties, temperature resistance, resealability, cleanliness, hardness, thickness
Specifications
Septa | |
13 mm | |
1000 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title