missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 18mm PP Screw Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

204.00 € - 655.00 €

Specifications

Description Septa
Diameter (Metric) Outer 16 mm
Quantity 1000
View More Specs

Products 8
Product Code Brand Color Thickness (Metric) Material Price Quantity & Availability  
Product Code Brand Color Thickness (Metric) Material Price Quantity & Availability  
11844990
missing translation for 'viewDocuments'
Fisherbrand™
16 02 0653
Red-Orange, Transparent 1.3 mm Natural Rubber, TEF This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11917061
missing translation for 'viewDocuments'
Fisherbrand™
16 02 1384
Gray, Red 1.6 mm Butyl, PTFE
238.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11874990
missing translation for 'viewDocuments'
Fisherbrand™
16 02 1385
Gray, Red 2 mm Butyl, PTFE This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11884990
missing translation for 'viewDocuments'
Fisherbrand™
16 02 1678
Gray, Red 1.3 mm Butyl, PTFE
228.00 €
Pack of 1000
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
11767607
missing translation for 'viewDocuments'
Fisherbrand™
16 02 0659
Red, White 1.3 mm PTFE, Silicone
477.00 €
Pack of 1000
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
11854990
missing translation for 'viewDocuments'
Fisherbrand™
16 02 0870
Blue Transparent, White 1.7 mm PTFE, Silicone
493.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11777607
missing translation for 'viewDocuments'
Fisherbrand™
16 02 0705
Red, White 1 mm PTFE, Silicone This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15592330
missing translation for 'viewDocuments'
Fisherbrand™
16 02 2068
Red, White 1.5 mm PTFE, Silicone This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 16mm Septa
Specifications

Specifications

Septa
16 mm
1000
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.