missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 20mm Crimp Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

121.00 € - 799.00 €

Specifications

Diameter (Metric) Outer 20 mm
Quantity 1000
View More Specs

Products 10
Product Code Brand Color Thickness (Metric) Description Price Quantity & Availability  
Product Code Brand Color Thickness (Metric) Description Price Quantity & Availability  
10602245
View Documents
Fisherbrand™
20 02 0141
Blue Transparent, White 3 mm Septa
593.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11845060
View Documents
Fisherbrand™
20 10 0290
Gray Injection Stopper
193.00 €
Pack of 1000
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11815020
View Documents
Fisherbrand™
20 02 0035
Blue, Gray 3 mm Septa
523.00 €
Pack of 1000
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
11825020
View Documents
Fisherbrand™
20 02 0057
Gray 3 mm Septa
277.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10255044
View Documents
Fisherbrand™
20 02 0122
Dark Gray 3 mm Septa
121.00 €
Pack of 1000
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
11895020
View Documents
Fisherbrand™
20 02 0335
Silver, White 3 mm Septa
799.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11805030
View Documents
Fisherbrand™
20 02 0638
Beige, White 3.2 mm Septa
629.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
12666505
View Documents
Fisherbrand™
20 02 2054
Blue Transparent, Transparent 3 mm Septa
538.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11627958
View Documents
Fisherbrand™
20 10 2451
Gray Freeze Drying Stopper This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15373696
View Documents
Fisherbrand™
20 02 2515
White 0.2 mm Septa This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 20mm Septa
Specifications

Specifications

20 mm
1000
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.