missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 24-400 Screw Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
289.00 € - 910.00 €
Product Code | Brand | Color | Material | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Thickness (Metric) | Price | Quantity & Availability | |||||
11835070
|
Fisherbrand™
22 02 1390 |
Gray, Red | Butyl, PTFE | 1.6 mm |
302.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11845070
|
Fisherbrand™
22 02 1393 |
Gray, Red | Butyl, PTFE | 2.5 mm |
333.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11815070
|
Fisherbrand™
22 02 0409 |
Blue, White | PTFE, Silicone | 1.5 mm |
910.00 €
Pack of 1000 |
Estimated Shipment: 18-04-2025
Log in to see stock. |
|||||
11825070
|
Fisherbrand™
22 02 0542 |
Red-Orange, Transparent | Natural Rubber, TEF | 1.3 mm | N/A | ||||||
16328387
|
Fisherbrand™
22 02 0487 |
Silver, White | Aluminum, Silicone | 3 mm |
880.00 €
Pack of 1000 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
12635887
|
Fisherbrand™
22 02 1013 |
Red, White | PTFE, Silicone | 1.3 mm |
538.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
15397827
|
Fisherbrand™
22 02 1810 |
Blue, White | PTFE, Silicone | 1.5 mm | N/A | ||||||
Description
- 22mm Septa
Specifications
Septa | |
22 mm | |
1000 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Septum for 24-400 Screw Thread Cap