missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 9mm Short Thread Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™ 09 02 1942

386.65 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11884820

  • 410.00 € / Pack of 1000
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 9mm Septa
• PTFE virginal• 53° shore D• 0.2mm Thickness
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septa
9 mm
Yes
1 mm
Blue, White
PTFE, Silicone
1000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers