missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ SeqStudio™ 24 Flex Dx Genetic Analyzers

The Applied Biosystems SeqStudio 24 Flex Dx Genetic Analyzer offers design improvements and technological advances to the capillary electrophoresis (CE) workflow.

333900.00 €

Specifications

Capacity 4 Plates (96-well) in IVD Mode
Capillary Length 50 cm
For Use With (Application) Sanger Sequencing, Fragment Analysis
For Use With (Equipment) Thermal Cyclers
Number of Capillaries 24 Capillaries
View More Specs

Products 1
Product Code Brand External Computer Price Quantity & Availability  
Product Code Brand External Computer Price Quantity & Availability  
30275703
View Documents
Applied Biosystems™
A50535
Not Included
333900.00 €
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

4 Plates (96-well) in IVD Mode
Sanger Sequencing, Fragment Analysis
24 Capillaries
≥850 bp (Using run module StdSeq50_POP7xL)
Genetic Analyzer
70 x 67.5 x 86.5 cm (27.6 x 26.6 x 34.1 in.)
100/240 V
50 cm
Thermal Cyclers
SeqStudio Flex
≥1104 samples in 23 hr. (Using run module ShortReadSeq50_POP7xL)
Filtered
115 kg (253.5 lb.)
Videos
SDS
Documents

Documents

Product Certifications

For In Vitro Diagnostic Use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ SeqStudio™ 24 Flex Dx Genetic Analyzers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.