Learn More
Applied Biosystems™ Sequence Detection Systems Spectral Calibration Kit, 96-well
Easy-to-use, preloaded, 96-well optical reaction plates enable users to calibrate the standard 96-well block of the PRISM™ 7900HT Sequence Detection System quickly and easily.
Brand: Applied Biosystems™ 4328639
479.70 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Description
This Applied Biosystems™ easy-to-use kit establishes the pure dye spectra and multicomponent values for FAM™, JOE™, NED™,ROX™, SYBR™ Green, TAMRA™, TET™, and VIC™ dyes on the standard 96-well block of the ABI PRISM™ 7900HT Sequence Detection System. The Sequence Detection Systems Spectral 96-well Calibration kit includes three optical 96-well reaction plates: one preloaded and sealed background plate, and two preloaded and sealed spectral calibration plates with eight separate dye standards. Spend Your Time on Research - Not Instrument Calibration This kit's easy-to-use, preloaded, 96-well optical reaction plates enable users to calibrate the standard 96-well block of the ABI PRISM™ 7900HT Sequence Detection System quickly and easily. Insert the reaction plates during system installation, and the system automatically collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis.
Order Info
Expiration date: 12 months from the date of delivery.
Specifications
Contains one Background plate, and two Spectral Calibration plates containing eight dye standards (FAM™, JOE™, NED™, ROX™, SYBR™ Green, TAMRA™, TET™, VIC™). Store at -15 to 25°C. Protect from light. Expiration date: 12 months from the date of delivery |
|
7900HT System | |
Spectral Calibration Kit | |
Dry Ice | |
1 x 96-well Plate |
FAM, JOE, NED, ROX, TAMRA™, TET™, VIC, SYBR™ Green | |
Fluorescence | |
Real Time PCR (qPCR) | |
96-well Plate | |
Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.