missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubator, 184L

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber.

Brand:  Thermo Scientific™ 3541

10712.20 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11862711

  • 12663.00 € / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber. With precise temperature control and stability of all culture parameters, Series 8000 incubators offer dependable flexibility for growing cells. The automatic high-temperature decontamination cycle is ideal for overnight sterilization and ensures consistent sterilization time after time.

Directed airflow and direct chamber heating maintain optimum uniformity for an ideal culturing environment. During the sterilization cycle, the system ensures that the entire chamber is sterilized and all contamination eliminated.
  • Advanced airflow and heating provides temperature uniformity and stability
  • Microprocessor-controlled monitoring system
  • In-chamber HEPA air filtration system continuously provides protection from unwanted contaminants
  • Rapid HEPA filtration producing Class 100 air quality in under five minutes
  • Integral 140°C high-temperature sterilization capability
  • Choice of TC or IR CO2 sensor
  • Coved corners throughout for easy cleaning
  • Shelves, supports and HEPA filter easily remove without tools
  • Light weight and easy to move with accessory roller base

Ordering Alerts:

Not available in the U.S.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.5 cu. ft.
184 L
TC Sensor
None
Ambient +5° to 50°C
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
260 lb.
230 V
Single 184L incubator
0 to 20%
LED
<90% at 37°C
CO2 Incubator
25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm)
230 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers